Motion
1080T20PKT

TB WOODS
1080T20PKT

1080T20 Vertical Hardware Packet for G-Flex Couplings
MI ITEM #03190431
MFR #1080T20PKT
List Price$175.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1080T20PKT

1080T20 Vertical Hardware Packet for G-Flex Couplings
MI ITEM #03190431
MFR #1080T20PKT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$175.39/each for your price

Overview

Mfr description
1080 VERTICAL SEAL KIT

Specifications

  • Coupling Size Code
    1080
  • For Cover Type
    Vertical
  • Material
    Steel Cover
  • Max Rpm
    4750 rpm
  • Manufacturer Upc Number
    698672167093
  • UPC_NO
    698672167093
  • Weight
    0.44 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text