Motion
XPU1220E
Unit Formed Crown Tube - Crown Face, 12 in Dia., 20 in Face Width, QD Hub
Mi Item #03190514
MFR #XPU1220E
Price$924.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Formed Crown Tube - Crown Face, 12 in Dia., 20 in Face Width, QD Hub
Mi Item #03190514
MFR #XPU1220E

Mfr description
XPU1220E 12X20 CF DRUM PULLEY W/E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$924.31/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Pulley Diameter  
    12 in
  • Weight
    55.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    E
  • Hub Type
    QD
  • Pulley Type
    Unit Formed Crown Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)