Motion
AF900-20-2
Modular Style Air Filter - 5 μm, Sintered Bronze
Mi Item #03190554
MFR #AF900-20-2
Price$310.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 μm, Sintered Bronze
Mi Item #03190554
MFR #AF900-20-2

Mfr description
AF900-20-2 FILTER
  • 2 different body sizes
  • Variety of different drain options
  • Aluminum die cast body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.35/each

Specifications

Dimensions

  • Body Size
    900
  • Element Length
    200 mm
  • Overall Height
    200 mm
  • Overall Length
    489 mm
  • Overall Width
    170 mm
  • Port Size
    2.0000 in
  • Weight
    7.30695 kg

Details

  • Additional Details
    Metal Bowl
  • Body Material
    Sintered Bronze
  • Bowl Capacity
    6.1 oz
  • Bowl Material
    Metal Bowl
  • Bowl Options
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Element Material
    Sintered Bronze
  • Element Type
    Sintered
  • Filter Material
    Sintered Bronze
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Flow Rate
    14000 l/min
  • Fluid Comp
    Air
  • Included Options
    Metal Bowl
  • Material
    Sintered Bronze
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    1400 lpm
  • Maximum Flow Rate
    3698.41 gpm, 14000 l/min
  • Maximum Operating Pressure
    145 psi
  • Media Material
    Sintered Bronze
  • Media Type
    Sintered Bronze
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    AF800-900
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    BSPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)