Motion
ZKLF1762-2RS-PE

INA (SCHAEFFLER)
ZKLF1762-2RS-PE

Ball Thrust Bearing - Double-Direction, 17 mm Bore, 62 mm OD, 25 mm Width
Mi Item #03190750
MFR #ZKLF1762-2RS-PE
Price$1,625.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF1762-2RS-PE

Ball Thrust Bearing - Double-Direction, 17 mm Bore, 62 mm OD, 25 mm Width
Mi Item #03190750
MFR #ZKLF1762-2RS-PE

Mfr description
ZKLF1762-2RS-PE BALL SCREW SUPPORT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,625.67/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    62 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    25 mm
  • Weight
    1.19 lbs

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Max Rpm
    3300 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    4250 lbf
  • Series
    ZKLF
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012802078633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)