Motion
TLAM59
Needle Roller Bearing - 5 mm Bore, 9 mm OD, 9 mm Width, Open
MI ITEM #03190769
MFR #TLAM59
Your Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 5 mm Bore, 9 mm OD, 9 mm Width, Open
MI ITEM #03190769
MFR #TLAM59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.37/each(List $13.08)

Overview

Mfr description
TLAM59
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    1880 N
  • Static Load Capacity
    1600 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM59
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLAM59 Needle Roller Bearing with an open closure type has a 5 mm bore diameter, 9 mm outside diameter, and 9 mm overall width, making it suitable for miniature electric motors, precision tools, and compact assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought