Motion
FG263200WHT

Rubbermaid
FG263200WHT

Brute® Garbage Receptacle - Polyethylene, Round, 32 gal, White, 27-1/4 in High
MI ITEM #03190778
MFR #FG263200WHT
Price$100.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG263200WHT

Brute® Garbage Receptacle - Polyethylene, Round, 32 gal, White, 27-1/4 in High
MI ITEM #03190778
MFR #FG263200WHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.35/each

Specifications

Dimensions

  • Diameter
    22 in
  • Height
    27-1/4 in

Details

  • Capacity
    32 gal (US)
  • Color Finish
    White
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Polyethylene
  • Meets Industry Standards By
    HACCP, NSF, USDA, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary

Overview

Mfr description
FG263200WHT BRUTE 32 CONT
  • Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
  • Rim features integrated rib structure to increase strength and resist crushing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought