1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
38131
DriveAlign® 38131 Automatic Belt Tensioner - Thermoplastic Material
MI ITEM #
03190784
MFR #
38131
Price
$118.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
GATES RUBBER CO 38131
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
38131
DriveAlign® 38131 Automatic Belt Tensioner - Thermoplastic Material
MI ITEM #
03190784
MFR #
38131
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$118.86
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Width
36 mm
Weight
2.8 lbs
Details
Manufacturer Upc Number
072053467635
Material
Thermoplastic
Product Types
Belt Tensioner
UPC_NO
072053467635
Overview
Mfr description
38131 TENSIONER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought