Motion
506158
506158
Mi Item #03190804
MFR #506158
Price$402.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
506158
Mi Item #03190804
MFR #506158

Mfr description
506158 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$402.03/each

Specifications

Dimensions

  • Cord Length
    10 ft
  • Max ft of Head
    18 ft

Details

  • Diaphragm Material
    Neoprene
  • Discharge
    1-1/2 in FNPT
  • Frequency
    60 Hz
  • Horsepower
    1/3 hp
  • Impeller Material
    Nylon
  • Maximum Flow Rate
    46 gpm
  • O Ring Material
    Nitrile
  • Off Level
    1 to 4 in
  • On Level
    7 to 10 in
  • Phase
    1
  • Pump Body Material
    Cast Iron, Polypropylene
  • Seal
    Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Switch Type
    Integral Diaphragm
  • Type Design
    Submersible Sump
  • Voltage
    115 V
  • Wetted Materials
    Nylon Impeller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)