Motion
80-400-10

ANSELL
80-400-10

ActivArmr® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A3, Acrylic Terry Loop Liner
MI ITEM #03190820
MFR #80-400-10
Price$11.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
80-400-10

ActivArmr® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A3, Acrylic Terry Loop Liner
MI ITEM #03190820
MFR #80-400-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.29/pr

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Color
    Blue / Hi-Vis Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • Hand Type
    Pair
  • Standards Met
    ASTM D 3389-94 Cut Resistance Level 4, EN 407
  • Type
    Cut Resistant
  • UPC_NO
    20076490008301

Overview

Mfr description
206421 ACTIVARMR 80400 SIZE 10,0
  • High visibility with seamless yellow thermal terry liner
  • Bright blue crinkled palm provides added wet and dry grip
  • Insulated glove for use in cold temperatures
  • Ergonomic design for superior fit, comfort, flexibility and dexterity
  • Also offers protection when handling hot parts up to 250°C / 480°F for 15 seconds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought