Specifications
Dimensions
- Bore Diameter25 mm
- Overall Height54.5 mm
- Overall Length47.5 mm
- Overall Width52 mm
- Port SizeM5x0.8
- Pull Force At 100 Psi264 N
- Push Force At 100 Psi344 N
- Rod SizeM10x1.25
- Rod Size / ThreadM10x1.25 Female ISO
- Stroke10 mm
Details
- Compact Cylinder TypeStandard
- Cushion TypeNone
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Maximum Operating Pressure+1 Mpa2
- Minimum Operating Pressure+0.05 MPa
- Mounting TypeBoth Ends Tapped
- Operating Pressure Range+0.05 to +1 MPa
- Operating Temperature Range-10 to +60 °C
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardISO
- Product TypeCompact Air Cylinders
- Proof Pressure+1.5 MPa
- Rod GenderFemale
- Rod Thread StandardISO
- Rod TypeSingle Rod
- Standards MetJIS
Overview
Mfr description
CDQ2A25-10D