Motion
CDQ2BP50-30D-P74-85G-X387

SMC CORP OF AMERICA
CDQ2BP50-30D-P74-85G-X387

Compact Cylinder With Mounting, Bore Size
MI ITEM #03190892
MFR #CDQ2BP50-30D-P74-85G-X387
List Price$430.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BP50-30D-P74-85G-X387

Compact Cylinder With Mounting, Bore Size
MI ITEM #03190892
MFR #CDQ2BP50-30D-P74-85G-X387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$430.35/each for your price

Overview

Mfr description
CDQ2BP50-30D-P74-85G-X387 CYL, HIGH MAG

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    Built-In Magnet
  • Spec Sheet
  • Installation Instructions
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text