Motion
02-323194
02-323194 Hydraulic Proportional Valve -
MI ITEM #03190896
MFR #02-323194
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-323194 Hydraulic Proportional Valve -
MI ITEM #03190896
MFR #02-323194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KDG5V-7-33C170N-X-M-U-H1-10

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    45 gpm
  • Maximum Operating Pressure
    3000 psi
  • Max Operating Temperature
    +158 °F
  • Supply Voltage
    24 V dc
  • Connection Gender
    Female
  • Overall Height
    223 mm
  • Mounting Type
    Subplate
  • Overall Width
    92.8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text