Motion
KT101415C3
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 15 mm Width
MI ITEM #03190897
MFR #KT101415C3
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 15 mm Width
MI ITEM #03190897
MFR #KT101415C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.60/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    15 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    7080 N
  • Long Description
    The KT101415C3 Needle Roller Bearing features a 10 mm bore diameter, 14 mm outside diameter, 15 mm overall width, and 0.01 lb weight, making it ideal for compact power transmission systems, gear drives, and small machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT101415C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    7520 N

Overview

Mfr description
KT-101415 NEEDLE ROLLER CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought