Specifications
Details
- Flow Direction5-Way
- For Use With SeriesSY100
- Number Of Ports5
- Seal MaterialRubber
- SeriesSY100
- Unit CommonEach
- Unit SpecificationSingle
- Valve SeriesSY100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)