Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- ActuationDouble Acting
- Compact Cylinder TypeCQ2
- Cylinder StyleCompact
- Cylinder SuffixS2
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2
- TypeCompact
Overview
Mfr description
W-R1-S2 CYL, AIR, SPL