Motion
LBB-10B

OLFA
LBB-10B

OLFA 18mm LBB-10B Black Snap Blades, 10pk
Mi Item #03190908
MFR #LBB-10B
Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
LBB-10B

OLFA 18mm LBB-10B Black Snap Blades, 10pk
Mi Item #03190908
MFR #LBB-10B

Mfr description
LBB-10B 9070 18MM ULTRASHARP SNAP-OFF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.33/each

Specifications

Dimensions

  • Length
    0.63 in
  • Thickness
    18 mm
  • Weight
    0.2 lbs
  • Width
    2.5 in

Details

  • Additional Details
    Maximum Cutting Performance
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.94.5000
  • Material
    Carbon Steel
  • Number Of Blades
    10
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Excel Black Blade
  • UPC_NO
    091511600360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)