Motion
RT1601
Belt Tensioner - Series: RT1600
MI ITEM #03190947
MFR #RT1601
Price$106.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt Tensioner - Series: RT1600
MI ITEM #03190947
MFR #RT1601

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$106.76/each

Specifications

Dimensions

  • Force
    20 lb
  • Overall Depth
    1.45 in
  • Overall Height
    8.24 in
  • Overall Length
    2.76 in
  • Overall Width
    2.7600 in
  • Weight
    1.0775 lbs

Details

  • Distance Between Hole Centers
    6.37 in
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Product Types
    Belt and Chain Tensioner
  • Rotation
    15°
  • Series
    RT1600

Overview

Mfr description
RT1601 ROTARY TENSIONER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought