Motion
48-40-4520

MILWAUKEE TOOL
48-40-4520

Toothed Circular Saw Blade - Cermet-Tipped, 8 in Blade Diameter, Number of Teeth: 50
MI ITEM #03191002
MFR #48-40-4520
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-4520

Toothed Circular Saw Blade - Cermet-Tipped, 8 in Blade Diameter, Number of Teeth: 50
MI ITEM #03191002
MFR #48-40-4520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$69.97/each(Market/List $106.25)

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    8.25 in
  • Weight
    1 lb
  • Width
    0.2 in

Details

  • Additional Details
    Non-Stick Coating
  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide Tipped
  • Diamond Arbor
    No
  • Finish Coating
    Uncoated
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242134472
  • Max Rpm
    5000 rpm
  • Number Of Teeth
    50
  • Series
    48-40
  • Tooth Form
    Alternate Top Bevel With Raker
  • UPC_NO
    045242134472
  • Usage Type
    Dry Cutting

Overview

Mfr description
48-40-4520 CIRC SAW BL METAL CUT 8
  • 8 in. diameter, 5/8 in. Arbor hole
  • Cermet tipped for longer life, more wear resistant
  • Cuts: corrugated metal roof/wall/floor deck and panel
  • Also cuts: steel framing components, sheet metal and mild steel, stainless steel and aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought