Motion
1350
General Purpose Work Gloves - Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #03191139
MFR #1350
List Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #03191139
MFR #1350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.25/each for your price

Overview

Mfr description
1350 SELECT SHOULDER LEATHER RUB SAFETY
  • Full feature Gunn pattern
  • Available in assorted styles for specific job applications
  • Rubberized cuffs for durability
  • Applications: Landscaping, construction, farming, iron and steel work, assembly, and any general-purpose application requiring leather protection

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cotton
  • Color
    Green, Grey
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought