Motion
9696XL
Cut Pro® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A1, Polyurethane Coated Palm & Fingers
Mi Item #03191234
MFR #9696XL
Price$2.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Pro® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A1, Polyurethane Coated Palm & Fingers
Mi Item #03191234
MFR #9696XL

Mfr description
9696XL ULTRA TECH GRAY PU PALM NYLON 13
  • 13-gauge seamless knit 100% nylon shell with polyurethane palm and fingers dip
  • CE score 4131
  • Applications: Assembly, electronic, inspection, manufacturing, small parts handling, automotive, shipping, construction, material handling, general maintenance, farming, gardening, glass industry, low lint protection, general-purpose
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.37/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    A1
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • Hand Type
    Pair
  • Liner Material
    Unlined
  • Liner/Shell Material
    Nylon
  • Manufacturer Product Page
  • Material
    Nylon
  • UPC_NO
    30451439696479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)