Motion
PAK 605
Spill Pallet - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 5000 lb Load Capacity, Dimensions: 28.75 x 53 x 16.31 in
Mi Item #03191271
MFR #PAK 605
Price$279.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 5000 lb Load Capacity, Dimensions: 28.75 x 53 x 16.31 in
Mi Item #03191271
MFR #PAK 605

Mfr description
PAK605-WD2DRUM DECK PALLET
  • These pallets may be economical, but they're strong enough to handle long-term storage of fully loaded steel drums
  • Low-density polyethylene (LDPE) construction resists UV rays, rust, corrosion and most chemicals
  • Textured grating adds traction and lifts out for easy sump access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.58/each

Specifications

Dimensions

  • Dimensions
    28.75 x 53 x 16.31 in
  • Height
    16.8000 in
  • Length
    54.6000 in
  • Weight
    62 lbs
  • Width
    29.9000 in

Details

  • Color
    Black
  • Drain
    Optional .75" Drain
  • Load Capacity
    5000 lb
  • Material
    Grate - Polyethylene, Sump - LDPE w/ UV Inhibitor
  • Number Of Drums
    2
  • Number of Grates
    1
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)