Motion
C76F40A
Flange Bracket - For use with C76 Series Air Cylinder, 40 mm Bore
Mi Item #03191329
MFR #C76F40A
Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Bracket - For use with C76 Series Air Cylinder, 40 mm Bore
Mi Item #03191329
MFR #C76F40A

Mfr description
C76F40A FLANGE
  • Accessory: mounting brackets
  • Types: C (clevis), F (flange/foot), T (trunnion)
  • Applicable Bore Sizes: 32mm, 40mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.88/each

Specifications

Dimensions

  • Cylinder Size
    40 mm

Details

  • Country of Origin
    US
  • Hardware Type
    Flange Bracket
  • Manufacturer Catalog
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)