Motion
B-994
Synchronous Drive Belt - 14 mm Pitch, 994 mm Pitch Length, 35 mm Width, 71 Teeth
MI ITEM #03191355
MFR #B-994
Your Price$388.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 994 mm Pitch Length, 35 mm Width, 71 Teeth
MI ITEM #03191355
MFR #B-994

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$388.88/each(List $539.64)

Overview

Mfr description
B-994 SILENTSYNC BELT

Specifications

  • Pitch
    14 mm
  • Overall Length
    994 mm
  • Overall Width
  • Material
    HNBR
  • Number Of Teeth
  • Width
    35 mm
  • Color
    Black
  • Reinforcing Cord Material
    Aramid
  • Pitch Length
    994 mm
  • Weight
    0.550 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought