Motion
11053
11053
MI ITEM #03191492
MFR #11053
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11053
MI ITEM #03191492
MFR #11053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.45/each

Specifications

Dimensions

  • Compatible Wire Size Range
    12 to 6 AWG
  • Max Compatible Wire Size
    6 AWG
  • Min Compatible Wire Size
    12 AWG
  • Overall Length
    7-1/8 in

Details

  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644110535

Overview

Mfr description
11053 WIRE STRIPPER-CUTTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought