Motion
OF-1
Plier Set - Filter Pliers, Alloy Steel Material, No Spring Return, 2 Pieces
Mi Item #03191536
MFR #OF-1
Price$84.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Filter Pliers, Alloy Steel Material, No Spring Return, 2 Pieces
Mi Item #03191536
MFR #OF-1

Mfr description
OF-1 2PC OIL FILTER/PVC PLIER SET 212 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.47/each

Specifications

Dimensions

  • Jaw Length
    2.52 in, 3-1/2 in
  • Overall Length
    12 in, 15-1/2 in

Details

  • Handle Style
    Channellock Blue Grip
  • Includes
    15-1/2" Filter Pliers Pliers
  • Includes Cutter
    Cutter Not Included
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
  • Number Of Pieces
    2
  • Plier Type
    Filter Pliers
  • UPC_NO
    025582270511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)