Motion
3203B-2RSTNC3
Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Sealed, Without Snap Ring
Mi Item #03191896
MFR #3203B-2RSTNC3
Price$110.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Sealed, Without Snap Ring
Mi Item #03191896
MFR #3203B-2RSTNC3

Mfr description
3203B-2RSTNC3 DOUBLE ROW ANGULAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.47/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Length
    40 mm
  • Overall Width  
    17.50 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176421518
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176421518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)