Motion
120DGB520
Radial/Deep Groove Ball Bearing - Straight Bore, 12.0000 in ID, 18.5000 in OD, 2.6250 in Width, Open, Without Snap Ring
Mi Item #03192132
MFR #120DGB520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12.0000 in ID, 18.5000 in OD, 2.6250 in Width, Open, Without Snap Ring
Mi Item #03192132
MFR #120DGB520

Mfr description
120DGB520 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12.0000 in
  • Outside Diameter  
    18.5000 in
  • Overall Width  
    2.6250 in
  • Weight
    105.1 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Two-piece Machined Brass
  • Closure Type
    Open
  • Description
    120DGB520 BRG
  • Features & Benefits
    • Made in the USA
  • Harmonization Code
    8482.10.10.80
  • Long Description
    The 120DGB520 is a 12 in bore radial/deep groove ball bearing with 18.5 in OD, 2.625 in width, straight design, open type.
  • Manufacturer Catalog Number
    120DGB520
  • Manufacturer Upc Number
    662293212326
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662293212326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)