Motion
8MDL-PLUG
Steel
Mi Item #03192175
MFR #8MDL-PLUG
Price$28.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel
Mi Item #03192175
MFR #8MDL-PLUG

Mfr description
8MDL-PLUG M14X1.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.66/each

Specifications

Dimensions

  • End 1 Size
    14 mm

Details

  • Adapter Type
    Plug
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)