Motion
09216
Folded Towel Dispenser - Stainless Steel Color, 10.6 in Wide, 8.9 in High, 4.4 in Depth
MI ITEM #03192194
MFR #09216
Your Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folded Towel Dispenser - Stainless Steel Color, 10.6 in Wide, 8.9 in High, 4.4 in Depth
MI ITEM #03192194
MFR #09216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.80/each(List $101.00)

Overview

Mfr description
09216 KB TOWEL DISPNR.'SS'

Specifications

  • Dispenser Type
    Folded Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01960, 13253
  • Dispenser Color Finish
    Stainless Steel
  • Paper Towel Fold Style
    Scottfold
  • Ada Compliance
    ADA Compliant
  • Depth
    4.4 in
  • Height
    8.9 in
  • Width
    10.6 in
  • UPC_NO
    10036000092162

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought