Motion
61815/C3

SKF
61815/C3

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 95 mm OD, 10 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #03192307
MFR #61815/C3
Price$483.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61815/C3

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 95 mm OD, 10 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #03192307
MFR #61815/C3

Mfr description
61815 C3 RADIAL BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.79/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.37 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61815 C3 RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 61815/C3 Radial/Deep Groove Ball Bearing features 75 mm bore diameter, straight bore, open closure, 95 mm outside diameter, and 10 mm width.
  • Manufacturer Catalog Number
    61815/C3
  • Max Rpm
    8500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2810 lbf
  • Radial Static Load Capacity
    2430 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570977585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)