Motion
YA-05
Compact Cylinder With Mounting, Bore Size
MI ITEM #03192359
MFR #YA-05
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
MI ITEM #03192359
MFR #YA-05

Mfr description
YA-05 ROD JOINT
  • Accessory: Joint and A, B Type Mounting Brackets
  • Applicable Series: CLQ
  • Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Cylinder Size
    50 mm;63 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Hardware Type
    Mounting Bracket - A Type
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    A Type
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)