Motion
BF3002
Flat Belt Idler Pulley - 0.6690 in Bore, 1.3100 in Face Width, 3.0000 in OD, Nylon Material
Mi Item #03192527
MFR #BF3002
Price$41.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 0.6690 in Bore, 1.3100 in Face Width, 3.0000 in OD, Nylon Material
Mi Item #03192527
MFR #BF3002

Mfr description
BF3002
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.51/each

Specifications

Dimensions

  • Bore Diameter
    0.6690 in
  • Face Diameter
    2.5000 in
  • Face Width
    1.3100 in
  • Flat Surface Width
    1.0200 in
  • Outside Diameter
    3.0000 in

Details

  • Flat Surface Type
    Flat
  • Pulley Material
    Nylon
  • Type Of Bearing
    Ball Bearing
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)