Motion
T82308
Keyless Bushings - B800 Series, 3.5000 in ID, 4.4090 in OD, 3.7800 in LTB
MI ITEM #03192544
MFR #T82308
Your Price$974.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 3.5000 in ID, 4.4090 in OD, 3.7800 in LTB
MI ITEM #03192544
MFR #T82308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$974.55/each(List $1,302.29)

Overview

Mfr description
T82308 B800 3-1/2" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    44746 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    6525 ft lb
  • Maximum Transmitted Thrust
    44746 lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M10 x 25
  • Hub Contact Pressure
    10519 psi
  • Overall Length
    3.7800 in
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    60 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T82308
  • Weight
    9.000 lbs
  • UPC_NO
    662345061957
  • Bore Diameter
    3.5000 in
  • Bore Size
    3.5000 in
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text