Motion
G1211KRRB TDCF

TIMKEN (FAFNIR)
G1211KRRB TDCF

Ball Insert Bearing - Cylindrical Bore, 2-11/16 in ID
MI ITEM #03192662
MFR #G1211KRRB TDCF
List Price$1,111.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
G1211KRRB TDCF

Ball Insert Bearing - Cylindrical Bore, 2-11/16 in ID
MI ITEM #03192662
MFR #G1211KRRB TDCF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,111.05/each for your price

Overview

Mfr description
G1211KRRB-TDCF BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    2.6875 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    15600 lbf
  • Radial Static Load Capacity
    8500 lbf
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Series
    G-KRRB
  • Manufacturer Upc Number
    087796157248
  • UPC_NO
    087796157248
  • Weight
    5.98 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought