Motion
NUCF16R
Crowned Cam Follower - 40 Roller Dia, 20 mm Roller Width, Open
Mi Item #03192670
MFR #NUCF16R
Price$192.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 40 Roller Dia, 20 mm Roller Width, Open
Mi Item #03192670
MFR #NUCF16R

Mfr description
NUCF16R BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.15/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    40
  • Roller Width  
    20 mm
  • Stud Diameter  
    16 mm
  • Thread Size
    M18x1.5
  • Weight
    0.54 lb

Details

  • Bearing Element
    Cylindrical Rollers
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    23400 N
  • Head Type
    Screw Driver Slot
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557046544
  • Maximum RPM (Grease)
    66000 rpm
  • Maximum RPM (Oil)
    11000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    25200 N
  • Radial Static Load Capacity
    30900 N
  • Roller Shape
    Crowned
  • Static Load Capacity
    30900 N
  • Stud Type
    Standard Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)