Motion
73-405-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, 1 in Socket Weld Port, Carbon Steel Body, Lever Handle
MI ITEM #03192754
MFR #73-405-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, 1 in Socket Weld Port, Carbon Steel Body, Lever Handle
MI ITEM #03192754
MFR #73-405-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73-405-01 BALL VALVE 1" SOCK WELD
  • Heavy duty quarter turn lever
  • Reinforced seats and seals
  • Steel barstock design
  • Easy installation and maintenance
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    3000 psi
  • Port Size
    1 in Socket Weld
  • Body Material
    Carbon Steel
  • Handle Style
    Lever Handle
  • Porting Style
    Full Port
  • Body Style
    "[delete]"
  • Media Pressure Rating
    Cold Water - 3000 psi, Steam - 150 psi
  • Product Types
    Ball Valve
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    RPTFE
  • O Ring Material
    RPTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    316 Stainless Steel
  • Stem Material
    ASTM A108 Carbon Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    Carbon Steel
  • Mounting Type
    Socket Weld
  • Series
    73-400
  • Standards
    MSS SP-110 Compliant
  • Overall Length
    6.06 in
  • Surface Finish
    Zinc Phosphate
  • Weight
    7.04 lbs
  • UPC_NO
    670750689765
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Type
    Ball Valve
  • Connection Type
    Solder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought