Motion
CJ-CF006
ROD END CAP (CJPB6-5D)
Mi Item #03192925
MFR #CJ-CF006
Price$2.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROD END CAP (CJPB6-5D)
Mi Item #03192925
MFR #CJ-CF006

Mfr description
CJ-CF006 ROD END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.89/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Cylinder Size
    6 mm
  • Rod - Thread Size
    M3x0.5 Thread

Details

  • Body Material
    POM
  • Country of Origin
    JP
  • Cylinder Style
    Pin Actuator
  • Hardware Type
    Rod End Cap - Flat Type
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJP
  • Type
    Accessory
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)