Specifications
Dimensions
- Cylinder Size10 mm
- Rod - Thread SizeM4x0.7 Thread
Details
- Country of OriginJP
- Hardware TypeRod End Cap - Flat Type
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
- SeriesCJ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)