Specifications
Dimensions
- Filter Size60
- Weight0.09 lbs
Details
- Additional DetailsAF Mass Pro No Size Rating
- Filter TypeAir Filter
- Port GenderFemale
- SeriesAF
- TypeAir Filter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)