Motion
MXS12-40
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #03192928
MFR #MXS12-40
Price$361.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #03192928
MFR #MXS12-40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$361.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Overall Height
    32 mm
  • Overall Length
    92 mm
  • Overall Width
    50 mm
  • Port Size
    M5x0.8
  • Stroke  
    40 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Bearings
    Cross Roller Bearings
  • Body Option
    Standard
  • Body Type
    Slide Table
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Slide Table
  • Guide Type
    Linear
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Maximum Applied Force
    158 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch Capable, Rohs Compliant, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Proof Pressure @ Mpa
    1.05 MPa
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    MXS
  • Special Applications
    RoHS
  • Stroke Adjuster Type
    w/o Adjuster
  • Type
    Guide Cylinder

Overview

Mfr description
MXS12-40 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought