Overview
Mfr description
JM-03 JAM-NUT NKL 5/16-24UNF
- Accessory: rod end nut
- Applicable bore sizes: 20, 25, 32, 40, 50, 63mm
Specifications
- Country of OriginJP
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Cylinder Size25 mm;1.0625 in
- Hardware TypeJam Nut
- Manufacturer Product Page
- Rod - Thread Size5/16-24 Thread
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data