Motion
NY-075
NCM, Accessory, Rod Clevis
MI ITEM #03193034
MFR #NY-075
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCM, Accessory, Rod Clevis
MI ITEM #03193034
MFR #NY-075

Mfr description
NY-075 ROD CLEVIS
  • Accessory: Rod Clevis
  • Applicable series: NCM
  • Applicable bore size: 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2", 2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Overall Height
    .51 in
  • Overall Length
    1.18 in
  • Overall Width
    .51 in

Details

  • Additional Details
    1/4 in Clevis Pin Diameter
  • Country of Origin
    US
  • Hardware Type
    Rod Clevis
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    1/4-28 in
  • Series
    NCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)