Motion
6218/C3S1

SKF
6218/C3S1

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
Mi Item #03193412
MFR #6218/C3S1
Price$405.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6218/C3S1

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
Mi Item #03193412
MFR #6218/C3S1

Mfr description
6218-C3S1 BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, w/special features
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$405.31/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC 1
  • Weight
    4.84 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6218-C3S1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, w/special features
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6218/C3S1 is a 90 mm bore radial/deep groove ball bearing with 160 mm OD, 30 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6218/C3S1
  • Manufacturer Upc Number
    7316577661401
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22706 lbf
  • Radial Static Load Capacity
    16523 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577661401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)