Motion
201971-001
Hydraulic Motor Replacement Part -
Mi Item #03193529
MFR #201971-001
Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #03193529
MFR #201971-001

Mfr description
201971-001
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.79/each

Specifications

Dimensions

  • Overall Height
    0.20 in
  • Overall Length
    0.26 in
  • Overall Width
    0.20 in

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Poppet
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)