Motion
NCM-PE075
NCM, Accessory, Pivot Bracket
MI ITEM #03193835
MFR #NCM-PE075
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCM, Accessory, Pivot Bracket
MI ITEM #03193835
MFR #NCM-PE075

Mfr description
NCM-PE075 PIVOT BRACKET
  • End mount pivot bracket
  • Applicable models: NCMC and NCME
  • Applicable bore size: 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Cylinder Size
    0.7500 in;0.8750 in;1.0625 in

Details

  • Additional Details
    NCM Series rear pivot bracket to be used with "C" or "E" mounting.
  • Country of Origin
    US
  • Hardware Type
    Rear Pivot Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)