Overview
Mfr description
NCMC125-1000-XC6 CYLINDER
Specifications
- SeriesNCM
- Bore Diameter1.2500 in
- Country of OriginUS
- Stroke
- Body MaterialStainless Steel
- Mounting TypeRear Pivot Mount
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data