Motion
9-1240BY/XL
Leather Palm Glove with Canvas Back - XL or Size 10, Leather, No Grade Listed, Nylon, Color Blue
Mi Item #03194060
MFR #9-1240BY/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - XL or Size 10, Leather, No Grade Listed, Nylon, Color Blue
Mi Item #03194060
MFR #9-1240BY/XL

Mfr description
9-1240BY X-LARGE GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    27.00 cm
  • Weight
    8 lbs

Details

  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Description Keyword
    Nylon Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Liner Material
    Nylon Lined
  • Lining Material
    Nylon
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)