1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALECO MFG
172011
Reinforced Strip Doors - 12 in Wide, 150 ft Long, Clear, Temperature Range: -40°F
Mi Item #
03194167
MFR #
172011
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ALECO MFG 172011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALECO MFG
172011
Reinforced Strip Doors - 12 in Wide, 150 ft Long, Clear, Temperature Range: -40°F
Mi Item #
03194167
MFR #
172011
Mfr description
172011 12" X .120 X 150', LOW-TEMP/
Designed for quick installation and ease of use, bulk rolls can be cut to any length to create a custom strip door solution
Ideal for coolers and freezers
Remains flexible in temperatures as low as-40°F
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
150 ft
Thickness
0.120
Weight
115.47 lbs
Width
12 in
Details
Color
Clear
Temperature Range
-40°F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items