Motion
4489
Lubrication Pump - Grease, 5 in³/min Flow Rate, 40:1 Ratio
Mi Item #03194228
MFR #4489
Price$2,464.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 5 in³/min Flow Rate, 40:1 Ratio
Mi Item #03194228
MFR #4489

Mfr description
4489 5 GAL GREASE PUMP W/OUT DOLLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,464.22/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in NPTF Female

Details

  • Flow Rate
    5 in³/min
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    100 psi
  • Pump Ratio
    40:1
  • Type
    Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)