Motion
CNBL-19
Clampnut - 3.730-12 Thread Size, 5.3130 in OD, 4.5600 in Face Dia., 0.8320 in Width, Carbon Steel
MI ITEM #03194987
MFR #CNBL-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 3.730-12 Thread Size, 5.3130 in OD, 4.5600 in Face Dia., 0.8320 in Width, Carbon Steel
MI ITEM #03194987
MFR #CNBL-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNBL-19 LEFT HAND CLAMP NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    0.8320 in
  • Thread Direction
    Left Hand
  • Series
    CNB
  • Axial Load
    85800 lbs
  • Manufacturer Product Page
  • Installation Instructions
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought